Shop All Staple Removers
Swingline
HD Staple Remover, Satin Chrome Finish
Mfr # S7037201P
Zoro # G5885811
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Heavy-Duty
- Color Satin Chrome
- Weight 0.384 lbs
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7037201P
- Zoro # G5885811
- UPC # 074711372015
- Country of Origin China
- Category Staple Removers
Details
Item | HD Staple Remover,Satin Chrome Finish |
Style | Heavy-Duty |
Color | Satin Chrome |
Weight | 0.384 lbs |
Material | Metal |
Description
HD Staple Remover,Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- SWINGLINE Remover, Staple, Ultimate (38121)
- SWINGLINE Staple Remover, Blade Style, Gray (S7038121Q)
- SWINGLINE Staple Remover, Black (S7038101P)
- SWINGLINE Remover, Staple, Deluxe, Blk (38101)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- BSC PREFERRED Staple Remover (H-289)
- ESTWING 85Inch Heavy Duty Nail Hunter Brad, Nail and Staple Remover (42584)
- Swingline Staple Removers