Shop All Paper Cutters
Swingline
Guillotine Paper Trimmer, 15 Sheets, 24In
Mfr # 1162A
Zoro # G1953384
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 24 in
- Sheet Capacity 15
- Blade Material Steel
- Cutter Base Material Solid Maple Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 1162A
- Zoro # G1953384
- UPC # 034138116203
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Dimensions
Cutting Length | 24 in |
Width | 24 in |
Height | 5 5/8 in |
Length | 24 in |
Details
Item | Guillotine Paper Trimmer |
Classification | Professional |
Sheet Capacity | 15 |
Blade Material | Steel |
Cutter Base Material | Solid Maple Base |
Base Material | Wood |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 15 Sheet Capacity, Cutting Length 24 in, Height 5 5/8 in, Length 24 in, Width 24 in, Cutter Base Material Solid Maple Base, Blade Material Steel, Classification Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 YELLOW (TK-897Y)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 15In (1142A)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx39-1/4"Lx3"H, BK/SR (CUI12650)
- Swingline Paper Cutters