Shop All Paper Cutters
Swingline
Guillotine Paper Trimmer, 15 Sheets, 18In
Mfr # 1152A
Zoro # G3363735
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 18 in
- Sheet Capacity 15
- Blade Material Steel
- Cutter Base Material Solid Maple Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # 1152A
- Zoro # G3363735
- UPC # 034138115206
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Dimensions
Cutting Length | 18 in |
Height | 5 1/2 in |
Width | 18 in |
Length | 18 in |
Details
Item | Guillotine Paper Trimmer |
Classification | Professional |
Sheet Capacity | 15 |
Blade Material | Steel |
Cutter Base Material | Solid Maple Base |
Base Material | Wood |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 15 Sheet Capacity, Cutting Length 18 in, Height 5 1/2 in, Length 18 in, Width 18 in, Cutter Base Material Solid Maple Base, Blade Material Steel, Classification Professional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- BETA Hand Nibbler (011200101)
- GREAT PAPERS Stationery Letterhead, Ivory Parc, PK100 (2019021)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 15In (1142A)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- Swingline Paper Cutters