Shop All Paper Cutters
This Product is Discontinued
Swingline
Guillotine Paper Trimmer, 15 Sheets, 15In (Discontinued)
Mfr # 9115A
Zoro # G4561681
This Product is Discontinued
Key Features
- Classification Professional
- Cutting Length 15 in
- Sheet Capacity 15
- Blade Material Steel
- Cutter Base Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 9115A
- Zoro # G4561681
- UPC # 034138911501
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15 in |
Height | 5 in |
Length | 15 in |
Width | 15 in |
Details
Item | Guillotine Countertop Paper Cutters |
Classification | Professional |
Sheet Capacity | 15 |
Blade Material | Steel |
Cutter Base Material | Wood |
Base Material | Wood |
Description
Guillotine Countertop Paper Cutters, 15 Sheet Capacity, Cutting Length 15 in, Height 5 in, Length 15 in, Width 15 in, Cutter Base Material Wood, Blade Material Steel, Classification Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.