Shop All Paper Cutters
Swingline
Guillotine Paper Trimmer, 15 Sheets, 15In
Mfr # 1142A
Zoro # G0611773
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 15 in
- Sheet Capacity 15
- Blade Material Steel
- Cutter Base Material Solid Maple Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 1142A
- Zoro # G0611773
- UPC # 034138114209
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Dimensions
Cutting Length | 15 in |
Length | 15 in |
Width | 15 in |
Height | 5 1/16 in |
Details
Item | Guillotine Paper Trimmer |
Classification | Professional |
Sheet Capacity | 15 |
Blade Material | Steel |
Cutter Base Material | Solid Maple Base |
Base Material | Wood |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 15 Sheet Capacity, Cutting Length 15 in, Height 5 1/16 in, Length 15 in, Width 15 in, Cutter Base Material Solid Maple Base, Blade Material Steel, Classification Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- SWINGLINE Glass Trimmer 15 inch (G7010006)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- Swingline Paper Cutters