Shop All Paper Cutters
Swingline
Guillotine HD Trimmer, 14" Cut Length
Mfr # 98150
Zoro # G5885279
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 14"
- Blade Material Steel
- Width 10.5"
- Length 17.5"
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # 98150
- Zoro # G5885279
- UPC # 074711981507
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Dimensions
Cutting Length | 14" |
Width | 10.5" |
Length | 17.5" |
Details
Item | Guillotine HD Trimmer,14" Cut Length |
Blade Material | Steel |
Color | Graphite |
Description
Guillotine HD Trimmer,14 In. Cut Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGGINS Waterproof Pigmented Drawing Ink, Black, 1oz Bottle (44201)
- AVERY Durable View 3 Ring Binder, 3" Slant Rin (17048)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- SWINGLINE TRIMMER, GUILLOTINE, 1225G (SWI10005)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- Swingline Paper Cutters