Shop All Paper Cutters
Swingline
Glass Trimmer 15 inch
Mfr # G7010014
Zoro # G303457850
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 15 in
- Sheet Capacity 15 lb
- Blade Material Steel
- Cutter Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # G7010014
- Zoro # G303457850
- UPC # 074711701044
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15 in |
Length | 22 17/50 in |
Height | 3 in |
Width | 11 16/25 in |
Details
Item | Glass Trimmer 15 inch |
Classification | Professional |
Sheet Capacity | 15 lb |
Blade Material | Steel |
Cutter Base Material | Plastic |
Description
Glass Trimmer 15 inch, 15 lb Sheet Capacity, Cutting Length 15 in, Height 3 in, Length 22 17/50 in, Width 11 16/25 in, Cutter Base Material Plastic, Blade Material Steel, Classification Professional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- EXPO Low-Odor Dry Erase Marker Pack, Extra-Fine Needle Tip, Assorted, PK36 (2003895)
- SWINGLINE TRIMMER, GUILLOTINE, 1225G (SWI10005)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- SWINGLINE Glass Trimmer 15 inch (G7010006)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- Swingline Paper Cutters