Shop All Paper Cutters
Swingline
Glass Trimmer 15 inch
Mfr # G7010006
Zoro # G003457839
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 15 in
- Sheet Capacity 30 lb
- Blade Material Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # G7010006
- Zoro # G003457839
- UPC # 074711701068
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 15 in |
Length | 22 17/50 in |
Height | 3 in |
Width | 11 14/25 in |
Details
Item | Glass Trimmer 15 inch |
Classification | Premium |
Sheet Capacity | 30 lb |
Blade Material | Steel |
Cutter Base Material | Metal |
Description
Glass Trimmer 15 inch, 30 lb Sheet Capacity, Cutting Length 15 in, Height 3 in, Length 22 17/50 in, Width 11 14/25 in, Cutter Base Material Metal, Blade Material Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- TAPE LOGIC Tape Logic® Labels, "Non-Hazardous Waste", 6" x 6", Green/White, 500/Roll (DL1302)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Pink, 500/Roll (DL613K)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- Swingline Paper Cutters