Shop All Paper Cutters
Swingline
Glass Trimmer 12 inch
Mfr # G7010013
Zoro # G003457846
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 12 in
- Sheet Capacity 15 lb
- Blade Material Steel
- Cutter Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # G7010013
- Zoro # G003457846
- UPC # 074711014632
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 12 in |
Height | 2 77/100 in |
Width | 11 16/25 in |
Length | 19 49/100 in |
Details
Item | Glass Trimmer 12 inch |
Classification | Professional |
Sheet Capacity | 15 lb |
Blade Material | Steel |
Cutter Base Material | Plastic |
Description
Glass Trimmer 12 inch, 15 lb Sheet Capacity, Cutting Length 12 in, Height 2 77/100 in, Length 19 49/100 in, Width 11 16/25 in, Cutter Base Material Plastic, Blade Material Steel, Classification Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- ZORO SELECT 1" Hanging Storage Round Binder, Black (AVE14801)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- SWINGLINE Glass Trimmer 15 inch (G7010006)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- SWINGLINE Trimmer Replacement Cartridge (8913RB)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- Swingline Paper Cutters