Swingline Gbc

WireBind Spines, 3/8", 75 Sheet, Blk, PK100


product price: $62.85
/pk 100, $0.63/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Sheet Capacity 85
  • Material Wire
  • Number of Rings 32
  • Spine Diameter 3/8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Spine Diameter 3/8"

Details

Item WireBind Spines,3/8",75 Sheet,Blk,PK100
Color Black
Sheet Capacity 85
Material Wire
Number of Rings 32

Description

WireBind Spines,3/8 In.,75 Sheet,Blk,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.