Shop All Binding Covers
Swingline Gbc
VeloBind Reclosable Spines, Blue, PK25
Mfr # 9741631
Zoro # G7188091
product price: $30.45
/pk 25, $1.22/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Sheet Capacity 200
- For Use With VeloBind® V110E Presentation System; VeloBind® V50 Desktop System
- Number of Pins 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 9741631
- Zoro # G7188091
- UPC # 080509416311
- Country of Origin China
- Category Binding Covers
Details
Item | VeloBind Reclosable Spines,Blue,PK25 |
Color | Blue |
Material | Plastic |
Sheet Capacity | 200 |
For Use With | VeloBind® V110E Presentation System; VeloBind® V50 Desktop System |
Number of Pins | 4 |
Binding System Compatibility | Velobind® Strip Binding Systems |
Description
VeloBind Reclosable Spines,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, Bolt, Mail Chest (4365BLK)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 19, 3-1/2"x 1/16", Natural, 1 lb. Box (20195)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- GBC V100E/V50 Binding Strips, 4 Pins, 2", 200-Sht Cap, 25/PK, Black PK (GBC9741630)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- Swingline Gbc Binding Covers