Shop All Laminating Pouches and Film
Swingline Gbc
UltraClear Thermal Laminating Pouch, PK50
Mfr # 3745091
Zoro # G6360947
product price: $54.89
/pk 50, $1.10/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3745091
- Zoro # G6360947
- UPC # 033816030343
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 10 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Gloss Finish, Thickness 10 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Large File Crate, Teal, PK3 (61670U03C)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- ZORO SELECT Long Corrugated Boxes, 17" x 9" x 9", Kraft, 25/Bundle (11R234)
- SWINGLINE GBC Laminating Pouches, Letter (3745003)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- SWINGLINE GBC Laminating Pouches, 8 1/4x11 1/4, PK100 (3200586)
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- Swingline Gbc Laminating Pouches and Film