Shop All Laminating Pouches and Film
Swingline Gbc
Single Laminating Sheet, 9x12, PK10
Mfr # 3747308B
Zoro # G6360910
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 12 in
- Length 12"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3747308B
- Zoro # G6360910
- UPC # 033816050563
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 12 in |
Length | 12" |
Width | 9" |
Overall Width | 9 in |
Overall Length | 12 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
For Use With | Cold Lamination |
Finish | Gloss |
Color | Clear |
Features | Single-Sided Sheets |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Cold |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", Yellow, 100/Case (G14071B)
- GBC Lamination Film Roll, 25" x 500 ft. (3000004)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- BOX PACKAGING Heavy Duty Triple Wall Cardboard Corrugated Boxes, 36"L x 36"W x 36"H, Kraft (HD363636TW)
- SWINGLINE GBC Laminating Pouch, Single-Sided, Clear, PK5 (3745165B)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- SWINGLINE GBC Pouch, Laminate, Indxcrd, 5Ml, PK25 (GBC3202002)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (3740728)
- Swingline Gbc Laminating Pouches and Film