Shop All Paper Shredder Bags
Swingline Gbc
Shredder Bags, 13-19 gal., For 300X, PK25
Mfr # 1765010B
Zoro # G6304341
product price: $19.39
/pk 25, $0.78/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 300M, 300X
- Size 13 to 19 gal
- Material Clear Plastic
- Recyclable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1765010B
- Zoro # G6304341
- UPC # 033816650107
- Country of Origin United States
- Category Paper Shredder Bags
Dimensions
Size | 13 to 19 gal |
Details
For Use With | 300M, 300X |
Material | Clear Plastic |
Recyclable | No |
Item | Shredder Bags |
Description
Shredder Bags, 13 to 19 gal, Clear Plastic, For Use With 300M, 300X, No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARX Back Pack, 15in with 2 Side Mesh Pockets, Assorted Colors, PK2 (SB026232024)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100W00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100W00)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Gray (055GREY)
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 (1145482B)
- SWINGLINE GBC Bags, Shredder, PK100 (1765016B)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 28" Width x 22" Depth, PK100 (60669)
- GBC Plastic Shredder Bags, 13-19 gal Capacity, PK25 (1765010B)
- FELLOWES Paper Shredder Bag, 36 x 18 x 13 In, PK50 (FEL36054)
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- Swingline Gbc Paper Shredder Bags