Shop All Binding Covers
Swingline Gbc
Pre Punched Cover, 11x8.5, Black, PK25
Mfr # 2514478
Zoro # G7203205
product price: $32.89
/pk 25, $1.32/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Color Black
- Material Heavyweight Paper Stock
- Corners Square Corners
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2514478
- Zoro # G7203205
- UPC # 033816091924
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Pre Punched Cover,11x8.5,Black,PK25 |
Color | Black |
Material | Heavyweight Paper Stock |
Corners | Square Corners |
Window | No |
Weight | 1.13 lbs |
Sheet Type | Punched |
Binding System Compatibility | ProClick® |
Description
Pre Punched Cover,11x8.5,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- SMEAD COVER, REP, 11X17, 3IN, RD (81778)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- Swingline Gbc Binding Covers