Shop All Laminating Pouches and Film
Swingline Gbc
Pouch, Legal Size 3mil, PK25
Mfr # 3200578
Zoro # G5426130
product price: $23.19
/pk 25, $0.93/ea
$23.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 14.5 in
- Length 14.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3200578
- Zoro # G5426130
- UPC # 033816020368
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 14.5 in |
Length | 14.5" |
Width | 9" |
Overall Width | 9 in |
Overall Length | 14 1/2 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Features | With Non-Stitched Carrier |
Color | Clear |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Marks A Lot Value Pack Permanent, PK200 (29850)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- SWINGLINE GBC Laminating Pouches, 8 1/4x11 1/4, PK100 (3200586)
- SWINGLINE GBC Laminating Pouches, Business Card, PK100 (51005)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- FELLOWES Fellowes, LAMINATOR CLEANING SHEETS, 3 TO 10 MIL, 8.5in X 11in, WHITE, 10PK (5320603)
- Swingline Gbc Laminating Pouches and Film