Shop All Paper Shredders
This Product is Discontinued
Swingline Gbc
Paper Shredder, Strip-Cut, 55 gal., Blk/Slv (Discontinued)
Mfr # 1753230BF
Zoro # G2233570
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Classification Commercial
- Color Black/Silver
- Shreds CDs, Credit Cards, Paper, Paper Clips, Staples
- Shred Size 3/16 in
- Overall Dimensions 23 x 25 x 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1753230BF
- Zoro # G2233570
- UPC # 033816092372
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 3/16 in |
Overall Dimensions | 23 x 25 x 38" |
Throat Width | 16 in |
Details
Classification | Commercial |
Color | Black/Silver |
Shreds | CDs, Credit Cards, Paper, Paper Clips, Staples |
Max. Shredding Capacity | 39 Sheets |
Wastebasket Capacity | 55 gal |
Item | Paper Shredder |
Shredding Speed | 30 fpm |
Duty | Continuous |
Cut Style | Strip-Cut |
Security Level | 2 |
Application | Commercial |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 39 Sheets, Shred Size 3/16 in, Shredding Speed 30 fpm, Wastebasket Capacity 55 gal, Classification Commercial, Security Level 2, Duty Continuous, Throat Width 16 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.