Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Micro-Cut, 30 gal., Blk/Slv
Mfr # 1753300BF
Zoro # G5691637
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,909.99
Free 30-Day Returns
Key Features
- Shredding Speed 18 fpm
- Classification Commercial
- Shred Size 3/32 in x 5/8 in
- Overall Dimensions 18-1/2 x 19-1/2 x 36-1/2"
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 1753300BF
- Zoro # G5691637
- UPC # 033816092440
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 3/32 in x 5/8 in |
Overall Dimensions | 18-1/2 x 19-1/2 x 36-1/2" |
Throat Width | 10 in |
Details
Item | Paper Shredder |
Shredding Speed | 18 fpm |
Classification | Commercial |
Color | Black/Silver |
Security Level | 5 |
Max. Shredding Capacity | 15 Sheets |
Cut Style | Micro-Cut |
Duty | Continuous |
Shreds | CDs, Credit Cards, Paper, Paper Clips, Staples |
Wastebasket Capacity | 30 gal |
Amperage Draw | 8 A |
Application | Commercial |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 15 Sheets, Shred Size 3/32 in x 5/8 in, Shredding Speed 18 fpm, Wastebasket Capacity 30 gal, Classification Commercial, Security Level 5, Duty Continuous, Amperage Draw 8 A, Throat Width 10 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- DYKEM Dalo Paint Markers, White (26083)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC Shredder Oil (1753190F)
- DAHLE Dahle 704 Shredder Bags, PK100 (20724)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- Swingline Gbc Paper Shredders