Shop All Paper Shredders
Swingline Gbc
Paper Shredder, High Security, 30 gal, Gray
Mfr # 1753290BF
Zoro # G5729437
product price: $5,538.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,538.99
Free 30-Day Returns
Key Features
- Overall Dimensions 18-1/2 x 19-1/2 x 36-1/2"
- Cut Style High-Security
- Duty Continuous
- Shred Size 1/32 in x 3/16 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1753290BF
- Zoro # G5729437
- UPC # 033816092433
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Overall Dimensions | 18-1/2 x 19-1/2 x 36-1/2" |
Shred Size | 1/32 in x 3/16 in |
Throat Width | 10 in |
Details
Cut Style | High-Security |
Duty | Continuous |
Color | Black/Silver |
Classification | Commercial, High Security |
Shredding Speed | 18 fpm |
Item | Paper Shredder |
Shreds | Paper/Documents |
Max. Shredding Capacity | 10 Sheets |
Wastebasket Capacity | 30 gal |
Security Level | 7 |
Voltage @ 60 Hz | 115 V |
Application | Commercial |
Description
Paper Shredder, Shreds Paper/Documents, Cut Style High-Security, Max. Shredding Capacity 10 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 30 gal, Classification Commercial, High Security, Security Level 7, Duty Continuous, Throat Width 10 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- WESTERN PLASTICS Stretch Protectors (DP218)
- MAYNE No Dig Ground Anchor (580D)
- INSTAPAK QUICK Instant Foam Packaging, 15" L, 18" W, PK36 (IQHRT00-10)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Shredder Oil (1753190F)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- KENSINGTON OfficeAssist Auto Feed Shredder (K52052AM)
- Swingline Gbc Paper Shredders