Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Cross-Cut, 59 gal., Blk/Slv
Mfr # 1753210BF
Zoro # G2233631
product price: $8,008.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,008.99
Free 30-Day Returns
Key Features
- Duty Continuous
- Security Level 3
- Max. Shredding Capacity 40 Sheets
- Classification Commercial
- Shredding Speed 30 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1753210BF
- Zoro # G2233631
- UPC # 033816092358
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Overall Dimensions | 23 x 25 x 40" |
Throat Width | 16 in |
Shred Size | 3/16 in x 1-1/2 in |
Details
Duty | Continuous |
Security Level | 3 |
Item | Paper Shredder |
Max. Shredding Capacity | 40 Sheets |
Classification | Commercial |
Shredding Speed | 30 fpm |
Color | Black/Silver |
Wastebasket Capacity | 59 gal |
Cut Style | Cross-Cut |
Amperage Draw | 8 A |
Shreds | CDs, Credit Cards, Paper, Paper Clips, Staples |
Application | Commercial |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 40 Sheets, Shred Size 3/16 in x 1-1/2 in, Shredding Speed 30 fpm, Wastebasket Capacity 59 gal, Classification Commercial, Security Level 3, Duty Continuous, Amperage Draw 8 A, Throat Width 16 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- CARTERS Felt Stamp Pad, 4 1/4 x 2 3/4, Uninked (21021)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Shredder Oil (1753190F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- SWINGLINE GBC Paper Shredder, High Security, 30 gal, Gray (1753290BF)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- DAHLE Paper Shredder, Shredding Speed 23 fpm (41534)
- Swingline Gbc Paper Shredders