Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9"
Mfr # 1757390F
Zoro # G5143372
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 17 x 9 x 16"
- Cut Style Super Cross-Cut
- Classification Personal
- Shredding Speed 10 fpm
- Wastebasket Capacity 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1757390F
- Zoro # G5143372
- UPC # 033816500051
- Country of Origin China
- Category Paper Shredders
Dimensions
Overall Dimensions | 17 x 9 x 16" |
Throat Width | 9" |
Shred Size | 5/32" x 1-1/2" |
Details
Cut Style | Super Cross-Cut |
Classification | Personal |
Item | Paper Shredder |
Shredding Speed | 10 fpm |
Wastebasket Capacity | 5 gal. |
Security Level | 4 |
Color | Black/Silver |
Max. Shredding Capacity | 12 Sheets |
Shreds | Paper, CDs, Credit Cards, Paper Clips, Staples |
Duty | 20/15 |
Amperage Draw | 2.0 |
Application | Home |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 5/32 in x 1-1/2 in, Shredding Speed 10 fpm, Wastebasket Capacity 5 gal, Classification Personal, Security Level 4, Duty 20/15, Amperage Draw 2 A, Throat Width 9 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Assorted Colors, 500 Sheets PK (CP09AS-SS)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- WISS Shears Stl Data 6 in. (CW5T)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- SWINGLINE GBC Shredder Oil (1753190F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- DAHLE Matrix Oil-Free Office Paper Shredder, Cross Cut (50410-14013)
- FEHERGUARD Feherguard FGTEE Tee for A-G Reels (FGTEE)
- DAHLE Dahle 701 Shredder Bags, PK200 (20723)
- Swingline Gbc Paper Shredders