Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40
Mfr # 1757393F
Zoro # G5143381
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Width 9"
- Color Black/Silver
- Duty 4/40
- Shreds Paper, CDs, Credit Cards, Paper Clips, Staples
- Max. Shredding Capacity 10 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1757393F
- Zoro # G5143381
- UPC # 033816573932
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 9" |
Overall Dimensions | 9 x 14 x 15" |
Shred Size | 5/32" x 1-1/2" |
Details
Color | Black/Silver |
Duty | 4/40 |
Shreds | Paper, CDs, Credit Cards, Paper Clips, Staples |
Max. Shredding Capacity | 10 Sheets |
Classification | Personal |
Item | Paper Shredder |
Wastebasket Capacity | 5 gal. |
Security Level | 4 |
Shredding Speed | 10 fpm |
Amperage Draw | 2.7 |
Cut Style | Super Cross-Cut |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 10 Sheets, Shred Size 5/32 in x 1-1/2 in, Shredding Speed 10 fpm, Wastebasket Capacity 5 gal, Classification Personal, Security Level 4, Duty 4/40, Amperage Draw 2.7 A, Throat Width 9 in, Color Black/Silver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Mixed Pallet", Fluorescent Yellow, 500/Roll (DL2481)
- SHARPIE Red Sharpie Marker, Fine Point, Red, PK36, 36 PK (1920937)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- SWINGLINE GBC Shredder Oil (1753190F)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- HSM OF AMERICA HSM shredstar X6pro Micro-Cut Shredder with CD Slot - 6 Sheet - 5.3 Gallon Capacity - White (HSM1046)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White (Pure 120)
- Swingline Gbc Paper Shredders