Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Cross-Cut, 44 gal., Blk/Slv
Mfr # 1758582BF
Zoro # G0708079
product price: $3,100.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,100.99
Free 30-Day Returns
Key Features
- Overall Dimensions 18-1/2 x 24 x 37-1/2"
- Shredding Speed 20 fpm
- Classification Commercial
- Wastebasket Capacity 44 gal
- Cut Style Cross-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1758582BF
- Zoro # G0708079
- UPC # 033816585829
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Overall Dimensions | 18-1/2 x 24 x 37-1/2" |
Throat Width | 15 in |
Shred Size | 3/16 in x 1-1/2 in |
Details
Shredding Speed | 20 fpm |
Classification | Commercial |
Wastebasket Capacity | 44 gal |
Cut Style | Cross-Cut |
Shreds | CDs, Credit Cards, Paper, Paper Clips, Staples |
Security Level | 3 |
Duty | Continuous |
Max. Shredding Capacity | 22 Sheets |
Item | Paper Shredder |
Color | Black/Silver |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 22 Sheets, Shred Size 3/16 in x 1-1/2 in, Shredding Speed 20 fpm, Wastebasket Capacity 44 gal, Classification Commercial, Security Level 3, Duty Continuous, Throat Width 15 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- VELVAC License And Permit Holder (090060)
- SWINGLINE GBC Shredder Oil (1753190F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51214-13570)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- Swingline Gbc Paper Shredders