Shop All Paper Shredders
This Product is Discontinued
Swingline Gbc
Paper Shredder, 8 fpm, Black, 19 Sheets (Discontinued)
Mfr # 1758493F
Zoro # G6304396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amperage Draw 5.3
- Throat Width 9"
- Voltage @ 60 Hz 120VAC
- Max. Shredding Capacity 19 Sheets
- Classification Personal, Small Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 1758493F
- Zoro # G6304396
- UPC # 074711584937
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 9" |
Overall Dimensions | 24 x 12 x 15" |
Shred Size | 3/16 x 1-1/2" |
Details
Amperage Draw | 5.3 |
Voltage @ 60 Hz | 120VAC |
Max. Shredding Capacity | 19 Sheets |
Classification | Personal, Small Office |
Phase | single |
Wastebasket Capacity | 9 gal. |
Color | Black |
Cut Style | Super Cross-Cut |
Shredding Speed | 8 fpm |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Shreds | Paper, CD/DVD, Credit Cards, Paper Clips, Staples |
Item | Paper Shredder |
Standards | UL Approved, CE-Certified |
Duty | 16/40 |
Security Level | 4 |
Description
Paper Shredder, Shreds CD/DVD, Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 19 Sheets, Shred Size 3/16 x 1-1/2 in, Shredding Speed 8 fpm, Wastebasket Capacity 9 gal, Classification Personal, Small Office, Security Level 4, Duty 16/40, Single Phase, Amperage Draw 5.3 A, Throat Width 9 in, Color Black, Standards CE-Certified, UL Approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.