Shop All Paper Shredders
Swingline Gbc
Paper Shredder, 15 fpm, Black/Silver
Mfr # 1770070D
Zoro # G6304299
product price: $1,165.99
/ea
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Cut Style Micro-Cut
- Voltage @ 60 Hz 120VAC
- Overall Dimensions 19 x 16 x 24"
- Security Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 1770070D
- Zoro # G6304299
- UPC # 033816095984
- Country of Origin China
- Category Paper Shredders
Dimensions
Overall Dimensions | 19 x 16 x 24" |
Shred Size | 1/8 x 1/2" |
Throat Width | 10" |
Details
Phase | Single |
Cut Style | Micro-Cut |
Voltage @ 60 Hz | 120VAC |
Security Level | 5 |
Shredding Speed | 15 fpm |
Shreds | Paper, Credit Cards, Paper Clips, Staples |
Standards | UL Approved, CE-Certified |
Classification | Departmental |
Max. Shredding Capacity | 11 Sheets |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Amperage Draw | 9 |
Color | Black/Silver |
Duty | Continuous |
Item | Paper Shredder |
Wastebasket Capacity | 13 gal. |
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 11 Sheets, Shred Size 1/8 x 1/2 in, Shredding Speed 15 fpm, Wastebasket Capacity 13 gal, Classification Departmental, Security Level 5, Duty Continuous, Single Phase, Amperage Draw 9 A, Throat Width 10 in, Color Black/Silver, Standards CE-Certified, UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC Paper Shredder, High Security, 30 gal, Gray (1753290BF)
- SWINGLINE GBC Shredder Oil (1753190F)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 12 to 14 Sheets (SECURIO P36L6)
- Swingline Gbc Paper Shredders