Shop All Laminating Pouches and Film
Swingline Gbc
Luggage TagLaminate Pouch, 2.5x4.25, PK100
Mfr # 3202105
Zoro # G5885848
product price: $68.19
/pk 100, $0.68/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Roll Size 2.5 in x 4.25 in
- Length 4.25"
- Width 2.5"
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3202105
- Zoro # G5885848
- UPC # 033816021204
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 2.5 in x 4.25 in |
Length | 4.25" |
Width | 2.5" |
Size | 2.5 x 4.25 |
Details
Item | Luggage TagLaminate Pouch,2.5x4.25,PK100 |
Type | Luggage Tag |
Thickness | 10 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Application | Luggage Tag |
Weight | 1.592 lbs |
Supply Format | Pouch |
Description
Luggage TagLaminate Pouch,2.5x4.25,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91694)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 6", 2 mil, Clear, Pk1000 (5CNG2)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- SWINGLINE GBC Laminating Pouches, Letter (3745003)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK50 (3745690)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- SWINGLINE GBC Laminating Pouches, Business Card, PK100 (51005)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- Swingline Gbc Laminating Pouches and Film