Shop All Binding Covers
Swingline Gbc
Leather LookBindingCover, 11.25x8.75, PK50
Mfr # 2001712P
Zoro # G5886030
product price: $99.35
/pk 50, $1.99/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.25 x 8.75
- Color Black
- Material Heavyweight Paper Stock
- Corners Rounded Corners
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2001712P
- Zoro # G5886030
- UPC # 033816002913
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Leather LookBindingCover,11.25x8.75,PK5 |
Color | Black |
Material | Heavyweight Paper Stock |
Corners | Rounded Corners |
Window | No |
Weight | 2.371 lbs |
Features | Round Corners |
Grade | Premium |
Sheet Type | Unpunched |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Texture/Design | Leatherlike Texture |
Description
Leather LookBindingCover,11.25x8.75,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Capacity Adjustable Card Rack, 25 (400-3)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- ZORO SELECT Double Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC46)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- Swingline Gbc Binding Covers