Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, Letter
Mfr # 3745003
Zoro # G5786579
product price: $61.99
/pk 100, $0.62/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3745003
- Zoro # G5786579
- UPC # 033816200517
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20506)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- SWINGLINE GBC Single Laminating Sheet, 9x12, PK10 (3747308B)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- Swingline Gbc Laminating Pouches and Film