Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, Business Card, PK100
Mfr # 51005
Zoro # G5786411
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- Roll Size 3.69 in x 2.19 in
- Length 2.19"
- Width 3.69"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 51005
- Zoro # G5786411
- UPC # 013465510052
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 3.69 in x 2.19 in |
Length | 2.19" |
Width | 3.69" |
Size | 3.69 x 2.19 |
Details
Item | Laminator Supplies |
Type | Business Card |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Application | Business Card |
Weight | 0.381 lbs |
Supply Format | Pouch |
Description
Laminating Pouches,Business Card,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- BUSINESS SOURCE Hanging Folder, 11 Pt., 1/5 Cut, Legal, 25/BX, Green PK (BSN43570)
- CYNAMED EMT Shears, 7.25", Red/Black Pattern (CYZR-0082)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK50 (3745690)
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- SWINGLINE GBC Laminating Pouches, 8 1/4x11 1/4, PK100 (3200586)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- FELLOWES Laminating Pouch, Letter, 11-1/2 in., PK100 (52454)
- Swingline Gbc Laminating Pouches and Film