Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, 9x11 1/2, PK100
Mfr # 3745022
Zoro # G5786551
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 3745022
- Zoro # G5786551
- UPC # 033816028784
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- CRESCENT WISS 12" Wide Blade Bent Handle Industrial Shears (W22W)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SWINGLINE GBC Laminating Pouch, Single-Sided, Clear, PK5 (3745165B)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- Swingline Gbc Laminating Pouches and Film