Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, 5 mil, 9x11.5, PK100
Mfr # 3200654
Zoro # G5788015
product price: $57.89
/pk 100, $0.58/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3200654
- Zoro # G5788015
- UPC # 033816024601
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Details
Item | Laminating Pouches,5 mil,9x11.5,PK100 |
Type | Document |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Description
Laminating Pouches,5 mil,9x11.5,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Red Permanent Fine Point Markers, Red, PK12, 12 PK (ITA30018)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Yellow, Pk100 (UNV12304)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- BETTER OFFICE PRODUCTS 24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers (36900)
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- SWINGLINE GBC Laminating Pouches, Business Card, PK100 (51005)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- SWINGLINE GBC Pouch, Legal Size 3mil, PK25 (3200578)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- Swingline Gbc Laminating Pouches and Film