Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, 11-1/2x17-1/2In, PK100
Mfr # 3740474CF
Zoro # G4522305
original price:
$212.02
16% off
new price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Menu
- Length 17.5 in
- Width 11 1/2 in
- Thickness 5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3740474CF
- Zoro # G4522305
- UPC # 033816032231
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 17.5 in |
Width | 11 1/2 in |
Overall Length | 11 1/2 in |
Overall Width | 17 1/2 in |
Details
Item | Laminating Pouch |
Type | Menu |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Laminating Systems |
Includes | (100) Pouches |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | 1703074BF, 1703075BF, 1703076AF |
Lamination Type | Hot |
Description
Laminating Pouch, Menu, Length 17.5 in, Width 11 1/2 in, Gloss Finish, Thickness 5 mil, For Use With Thermal Laminating Systems, Includes (100) Pouches, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Stretch Wrap, 20x5000 ft., 90 Gauge (H12292000-V5)
- KYOCERA Kyocera Black Toner Cartridge, 7,200 Yield (TK-1172)
- DATUM STORAGE File Cart, Ltr/Lgl Size Shlvs, Gray Mist (BFC-2)
- HOT WHEELS CARS COLOR REVEAL ASSRTD (GYP13)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- SWINGLINE GBC Laminating Pouches, Business Card, PK100 (51005)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- SWINGLINE GBC Laminating Pouches, 8 1/4x11 1/4, PK100 (3200586)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- GBC Lamination Film Roll, 25" x 500 ft. (3000004)
- Swingline Gbc Laminating Pouches and Film