Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouch, Single-Sided, Clear, PK5
Mfr # 3745165B
Zoro # G4789149
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag with Loop
- Roll Size 2.88 in x 4.63 in
- Length 4.63"
- Width 2.88"
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 3745165B
- Zoro # G4789149
- UPC # 033816034280
- Country of Origin Denmark
- Category Laminating Pouches and Film
Dimensions
Roll Size | 2.88 in x 4.63 in |
Length | 4.63" |
Width | 2.88" |
Size | 2.88" x 4.63" |
Details
Item | Laminator Supplies |
Type | Luggage Tag with Loop |
Thickness | 8 mil |
Finish | Gloss |
For Use With | Cold Lamination |
Application | Luggage Tag w/Loop |
Color | Clear |
Weight | 0.085 lbs |
Supply Format | Pouch |
Description
Laminating Pouch,Single-Sided,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- ZORO SELECT 96"x48" Self-Sticking Whiteboard, Plastic (Vawlp-dryerase)
- BSC PREFERRED 10 x 10 x 10'' Double Wall Boxes, 15PK (S-4953)
- X-ACTO Bulldog Clips, Jumbo, Nickel-Plated, PK12 (2004LMR)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- Swingline Gbc Laminating Pouches and Film