Shop All Binding Covers
Swingline Gbc
Easy Edit Spines, 5/8", 110 Sheet, PK100
Mfr # 2514517
Zoro # G5885960
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Sheet Capacity 110
- Outside Diameter 5/8"
- Weight 3.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2514517
- Zoro # G5885960
- UPC # 033816057333
- Country of Origin Taiwan, Province of China
- Category Binding Covers
Dimensions
Outside Diameter | 5/8" |
Details
Item | Easy Edit Spines,5/8",110 Sheet,PK100 |
Color | Black |
Material | Plastic |
Sheet Capacity | 110 |
Weight | 3.06 lbs |
Capacity | 110 |
Number of Rings | 32 |
Description
Easy Edit Spines,5/8 In.,110 Sheet,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- SAFCO Polyester Carrier Strips, 2-1/4W (6552)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 (614197)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- Swingline Gbc Binding Covers