Shop All Binding Covers
Swingline Gbc
Design View Binding Cover, 11x8.5, PK25
Mfr # 2514499
Zoro # G5885988
product price: $29.19
/pk 25, $1.17/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Color Frost
- Material Heavyweight Plastic
- Window No
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2514499
- Zoro # G5885988
- UPC # 033816040113
- Country of Origin Taiwan, Province of China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Design View Binding Cover,11x8.5,PK25 |
Color | Frost |
Material | Heavyweight Plastic |
Window | No |
Corners | Square Corners |
Weight | 0.908 lbs |
Sheet Type | Unpunched |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Grade | Premium Plus |
Description
Design View Binding Cover,11x8.5,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- CANON CanoScan LiDE300 Photo Scanner, Scans Up to 8.5" x 11.7", 2400 dpi Optical Resolution (2995C002)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- FELLOWES Binding, Plas, 1", Black, PK10 (52383)
- Swingline Gbc Binding Covers