Shop All Binding Machines
Swingline Gbc
CombBind C110E Electric Binding Machine
Mfr # 7704250
Zoro # G5885489
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 15.44"
- Height 4.78"
- Capacity 330
- Weight 20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 7704250
- Zoro # G5885489
- UPC # 033816031074
- Country of Origin China
- Category Binding Machines
Dimensions
Width | 15.44" |
Height | 4.78" |
Depth | 12.38" |
Details
Item | CombBind C110E Electric Binding Machine |
Color | Black |
Capacity | 330 |
Weight | 20 lbs |
Description
CombBind C110E Electric Binding Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- GBC MACHINE, BIND, ELEC, V110E (GBC7704260)
- FELLOWES Helios 30 Binding Machine, 300 Sheets (FEL5219301)
- GBC Binding Machine, Manual, 225 Sheets, Black (7706171AF)
- GBC Binding Machine, Manual (7706172AF)
- FELLOWES Star 150 Binding Machine, White (FEL5217301)
- ACCO GBC® Instant Report Kit, 5/6" Spine, Clear/Black (2515665)
- FELLOWES Binding Machine, Wire, Metallic Gray (5217401)
- Swingline Gbc Binding Machines