Shop All Binding Covers
Swingline Gbc
Clear View Binding Cover, 11.25x8.75, PK25
Mfr # 2001036
Zoro # G5886049
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.25 x 8.75
- Color Clear
- Material Plastic
- Window No
- Corners Rounded Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 2001036
- Zoro # G5886049
- UPC # 033816002609
- Country of Origin Viet Nam
- Category Binding Covers
Dimensions
Size | 11.25 x 8.75 |
Details
Item | Clear View Binding Cover,11.25x8.75,PK2 |
Color | Clear |
Material | Plastic |
Window | No |
Corners | Rounded Corners |
Grade | Standard |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Sheet Type | Unpunched |
Features | Round Corners |
Description
Clear View Binding Cover,11.25x8.75,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Binding Spines, 5/8", PK125 (4000135)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- Swingline Gbc Binding Covers