Shop All Binding Covers
Swingline Gbc
Binding System Cover, 11x8.5, Black, PK50
Mfr # 2514493
Zoro # G5886006
product price: $30.49
/pk 50, $0.61/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Color Black
- Thickness 12 mil
- Material Polypropylene
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2514493
- Zoro # G5886006
- UPC # 033816040052
- Country of Origin Taiwan, Province of China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Binding Systems Covers |
Color | Black |
Thickness | 12 mil |
Material | Polypropylene |
Corners | Square Corners |
Window | No |
Weight | 2.119 lbs |
Sheet Type | Unpunched |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Grade | Standard |
Description
Binding System Cover,11x8.5,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 6"L x 4-1/2"W x 3"H, White (201C)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Black, PK25 (220301)
- FELLOWES Thermal Binding Cover, 1/16", 11x8.5, PK10 (FEL5225301)
- Swingline Gbc Binding Covers