Shop All Copy & Printer Paper
Swingline Gbc
Binding Paper, 8.5 x11, White, PK250
Mfr # 2514479
Zoro # G5886015
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 96
- Paper Weight 24 lb
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline Gbc
- MFR # 2514479
- Zoro # G5886015
- UPC # 033816091931
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Binding Paper,8.5 x11,White,PK250 |
Color | White |
Brightness | 96 |
Paper Weight | 24 lb |
Features | Pre-punched |
Weight | 3.21 lbs |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 106 gsm |
Brightness Rating (US) | 96 |
Hole-Punch Format | Side: 32-Hole Punched |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Binding Paper,8.5 x11,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- NORTON CO SCUFF PADS-LT DUTY 20/BOX (NR58001)
- SCOTCH Scotch Small Foam Hook and Loop Fastener 3 in. L , 2PK (RF6730)
- XEROX Multipurpose Paper, 8-1/2x11, Blue, PK500 (3R11050)
- EXACT Paper, Index, 110#, Be Pk (WAU49521)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- PACON CORPORATION Pacon Corporation Pac6703 Construction Paper Brown 9X12 (PAC6703)
- WAUSAU PAPERS Colored Paper - Neenah 22671 - Purple - 8-1/2" x 11" - 24 lb. - 500 Sheets (22671)
- Swingline Gbc Copy & Printer Paper