Shop All File Folders
Swingline Gbc
Binding Cover 8-1/2 x 11", Clear, PK100, Width: 8-3/4"
Mfr # 2000036
Zoro # G5046015
product price: $57.75
/pk 100, $0.58/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-3/4"
- Color Clear
- Material Plastic
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2000036
- Zoro # G5046015
- UPC # 033816001589
- Country of Origin China
- Category File Folders
Dimensions
Width | 8-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Presentation Covers |
Color | Clear |
Material | Plastic |
Features | Round Corners |
Recommended Grade | Standard |
Front Cover Color | Clear |
Punched/Unpunched | Unpunched |
Corners | Rounded Corners |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Description
Cover,Binding,Letter,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- VARICOLOR Letter Tray Set, Gray/Multicolor (770557)
- SWINGLINE GBC Binding Cover 8-1/2 x 11", Clear, PK100, Size: Letter (2000041)
- SMEAD Expandable File A-Z 15"x10", 21 Pocket (70320)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- MADE-TO-STICK FasTab Hanging File Folders- 1/3 Tab- Letter- Moss Green- 20/Box, 20PK (MA196803)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST)
- SMEAD A-Z Expanding File- Legal- 21 Pockets- 15in.x10in.- Leather-like (SMD70320)
- SMEAD Folder, Clssfc, Ltr, 1Div, Gygn Pk (SMD26800)
- Swingline Gbc File Folders