Shop All File Folders
Swingline Gbc
Binding Cover 8-1/2 x 11", Clear, PK100, Size: Letter
Mfr # 2000041
Zoro # G5046006
product price: $60.15
/pk 100, $0.60/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Clear
- Material Plastic
- Size Letter
- Features Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 2000041
- Zoro # G5046006
- UPC # 033816001596
- Country of Origin China
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Details
Item | Presentation Covers |
Color | Clear |
Material | Plastic |
Features | Square Corners |
Thickness | 6 mil |
Recommended Grade | Standard |
Binding System Compatibility | Comb; ProClick®; Wire; ZipBind |
Corners | Square Corners |
Punched/Unpunched | Unpunched |
Front Cover Color | Clear |
Description
Cover,Bindng,Letter,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Shear w/Large Ring, 8-5/8-Inch (718LR)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- SMEAD Self Adhesive Pocket, Poly, 4-1/16 x 3, Clear, PK100 (68123)
- UNIVERSAL Economical Insertable Index 8 Tab, PK24 (UNV20841)
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- Swingline Gbc File Folders