Shop All Notebooks & Journals
Swingline Gbc
3/8" Standard Spines, 60Pg, Pk100
Mfr # 4000044
Zoro # G5786481
product price: $16.89
/pk 100, $0.17/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Recycled Content 0
- Features Chip Resistant, Peel Resistant, Scratch Resistant
- Product Type Standard Spines,3/8",60Sheet,PK100
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 4000044
- Zoro # G5786481
- UPC # 033816009677
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
File Size - Clipboard | Letter |
Spine Diameter | 3/8" |
Details
Recycled Content | 0 |
Item | Standard Spines,3/8",60Sheet,PK100 |
Features | Chip Resistant, Peel Resistant, Scratch Resistant |
Product Type | Standard Spines,3/8",60Sheet,PK100 |
Material | Plastic |
Color | Black |
Sheet Capacity | 60 |
Number of Rings | 19 |
Weight | 0.83 lbs |
Description
Standard Spines,3/8 In.,60Sheet,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- AK LTD Balance Draft Shield, 18" L Overall (VN00026394)
- POINT PLUS 2 1/4'' x 90' Carbonless 2-Ply Cash Register POS Paper Roll Tape, 50PK (105RR214902P)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- SWINGLINE GBC 2" Standard Spines, 500 Pg, Pk50 (4200022)
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- PACON Paper, Comp, Wide Ruld, Margin Pk (PAC2431)
- ABC Childcraft Furnishings Library Book Display, 35-3/4 x 14-1/2 x 30 Inches (1526415)
- TOPS BUSINESS FORMS TOPS, DOCKET GOLD PLANNERS & PROJECT PLANNERS, NARROW, BLACK, 8.5 X 6.75, 70PK (63754)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- HEATHROW SCIENTIFIC Labortry Notebook, 200 Page, Grid, Blu, PK12 (HS8610B)
- Swingline Gbc Notebooks & Journals