Swingline Gbc

16 oz Bottle, Shredder Oil, Not Specified ISO Viscosity, Not Specified SAE


product price: $39.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Size 16 oz
  • Container Style Bottle
  • Container Type Bottle
  • ISO Viscosity Grade Not Specified
  • NSF Rating Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz

Details

Item Shredder Oil
Container Style Bottle
Container Type Bottle
ISO Viscosity Grade Not Specified
NSF Rating Not Rated
Base Oil Synthetic
SAE Grade Not Specified
Lubricant Additives No Additives
Min. Operating Temp. -100 Degrees F
Timken OK Load Not Specified
Max. Operating Temp. 122 Degrees F
Pour Point -4 Degrees F
Lubricant NSF Rating Not Rated
Color Brown
Application For Use with TAA Compliant Shredders
Viscosity Index Not Specified
Item - Machine Oils Shredder Oil
Four-Ball Wear Not Specified
Specific Gravity 0.9
Flash Point 379 Degrees F
Minimum Operating Temperature -100 Degrees F
Maximum Operating Temperature 122 Degrees F
Product Type Machine Oil

Description

Hydraulic Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Synthetic, Container Size 16 oz., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Max. Operating Temp. 122 Degrees F, Viscosity Index Not Specified, Flash Point 379 Degrees F, Pour Point -4 Degrees F, Container Type Bottle, Color Brown, Timken OK Load Not Specified, Application For Use with TAA Compliant Shredders, Four-Ball Wear Not Specified, Specific Gravity 0.90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.