Shop All Notebooks & Journals
Swingline Gbc
1.5" Standard Spines, 330Pg, Pk100
Mfr # 4200010
Zoro # G5786439
product price: $73.49
/pk 100, $0.73/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Features Peel Resistant, Chip Resistant, Scratch Resistant, Durable, Glossy
- Color Black
- Material Plastic
- File Size - Clipboard Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline Gbc
- MFR # 4200010
- Zoro # G5786439
- UPC # 033816014237
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
File Size - Clipboard | Letter |
Spine Diameter | 1 1/2" |
Details
Item | Standard Spines,1.5",330Sheet,PK100 |
Features | Peel Resistant, Chip Resistant, Scratch Resistant, Durable, Glossy |
Color | Black |
Material | Plastic |
Sheet Capacity | 330 |
Weight | 4.56 lbs |
Number of Rings | 19 |
Description
Standard Spines,1.5 In.,330Sheet,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- SURTEK Staples for Manual Stapler 1332X516 (114361)
- SWINGLINE GBC 3/8" Standard Spines, 60Pg, Pk100 (4000044)
- SWINGLINE GBC 2" Standard Spines, 500 Pg, Pk50 (4200022)
- SCHOOL SMART Flexible Cover Ruled Composition Book, 8-1/2 x 7 Inches, 40 Pages (PMMK37111SS-5987)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- REDIFORM OFFICE PRODUCTS Filofax, NOTEBOOK, 1 SUBJECT, MEDIUM/COLLEGE RULE, BLACK COVER, 8.25 X 5.81, 112 SHEETS (B115007U)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- Swingline Gbc Notebooks & Journals