Shop All Laminating Pouches and Film
Swingline
Fusion Plus 6000L Thermal Pouch Laminator, 12" W, 10 mil Max Thickness
Mfr # 1703097
Zoro # G1770223
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.81 in
- Width 22.81"
- Thickness 10 mil
- Includes (50) EZUse Pouches
- For Use With Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 1703097
- Zoro # G1770223
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 4.81 in |
Width | 22.81" |
Depth | 4.81" |
Height (In.) | 9.31 in |
Details
Item | Laminators |
Thickness | 10 mil |
Includes | (50) EZUse Pouches |
For Use With | Hot |
Features | Auto Speed |
Voltage | 120 V |
Weight | 20.9 lbs |
Description
Fusion Plus 6000L Thermal Pouch Laminato
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- LABELMASTER NFPA Standard Label, 2"x2", Paper, Pk500 (H-L97R)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 100ft- Black (WLFR-025-100)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- SWINGLINE Thermal Laminator, 9" Wide, 5 Mil Max. Document Thickness, White (1701857CM)
- SWINGLINE Pouches, Laminating, Ltr, 5Mil, PK150 (GBC3200655)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- Swingline Laminating Pouches and Film