Shop All Staplers
Swingline
Full Strip Stapler, Blue
Mfr # S7064506
Zoro # G5260687
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 2.5"
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 2.5" |
Size | 0.5" |
Depth | 2.5" |
Details
Item | Staplers |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black/Blue |
Tool Weight | 1.02 lbs |
Material | Metal; Plastic |
Staple Capacity | Full Strip (210 Staples) |
Features | Tacking |
Loading | Front |
Staple Type | S.F.® 4® Premium |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Full Strip Stapler,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Fence It In Exploring Area and Perimeter Game (4612)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L (3CTU6)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- SWINGLINE Stapler Desk Assorted (S7054521)
- SWINGLINE Stapler Tot 50 W/Staples (S7079141R)
- SWINGLINE Stapler, Tot, Purple (79173)
- SWINGLINE ® LightTouch® Heavy Duty Stapler, 120 Sheet Capacity, Gray (90010)
- SWINGLINE Optima Full Desk Stapler, 25 Sheet (S7087800D)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- Swingline Staplers