Shop All Rubber Bands
Swingline
Finger Tips, Size 12, Medium, PK12
Mfr # S7054032C
Zoro # G7363898
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in, medium/large
- Material High Grade Rubber
- Color Amber
- Description/Special Features 11/16 in (Base Diameter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # S7054032C
- Zoro # G7363898
- UPC # 074711540322
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 12 in, medium/large |
Details
Item | Finger Tips |
Material | High Grade Rubber |
Color | Amber |
Description/Special Features | 11/16 in (Base Diameter) |
Description
Finger Tips,Size 12,Medium,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 318 ZN Scissor Hook (N222-927)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sapphire (3DNF0217505)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- SWINGLINE Finger Tips, Size 11, Medium, PK12 (S7054035C)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- ALLIANCE RUBBER Rubber Bands, Size#19 (24195)
- Swingline Rubber Bands