Shop All Rubber Bands
Swingline
Finger Tips, Size 11, Small, PK12
Mfr # S7054031C
Zoro # G7363870
product price: $3.79
/pk 12, $0.32/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in, small
- Material High Grade Rubber
- Color Amber
- Description/Special Features 9/16 in (Base Diameter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7054031C
- Zoro # G7363870
- UPC # 074711540315
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 11 in, small |
Details
Item | Finger Tips |
Material | High Grade Rubber |
Color | Amber |
Description/Special Features | 9/16 in (Base Diameter) |
Description
Finger Tips,Size 11,Small,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- SWINGLINE Finger Tips, Size 11, Medium, PK12 (S7054035C)
- ENCORE PACKAGING Wide Band, 7/8" x 1/16", 1 lb. Bag (EP-4008)
- Swingline Rubber Bands