Shop All Staplers
This Product is Discontinued
Swingline
Electric Stapler, 70 Sheet, 1-1/8in, Throat (Discontinued)
Mfr # S7069270E
Zoro # G1418112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheet Capacity 70
- Throat Depth 1/4 to 1-1/8 in
- Color Black
- Length 10 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1/4 to 1-1/8 in |
Length | 10 in |
Width | 4 in |
Cord Length | 6 ft |
Height | 6 in |
Details
Item | Electric Stapler |
Sheet Capacity | 70 |
Color | Black |
Features | Durable Plastic Construction, Electric Power for High-Capacity Results, Flat Clinch Stapling for Neater Paper Stacks, Precision Alignment Guide, Suction-Cup Feet |
Staple Capacity | 5,000 |
Loading | Top |
Voltage | 120 V |
For Use With | 3/8 in Cartridge Staples |
Material | Metal/Plastic |
Includes | Limited 2-Year Warranty |
Description
Electric Stapler, Sheet Capacity 70, Throat Depth 1/4 to 1-1/8 in, Color Black, Length 10 in, Width 4 in, Height 6 in, Staple Capacity 5,000, Voltage 120 V, Cord Length 6 ft, Material Metal/Plastic, Features Durable Plastic Construction, Electric Power for High-Capacity Results, Flat Clinch Stapling for Neater Paper Stacks, Precision Alignment Guide, Suction-Cup Feet, Top Loading, For Use With 3/8 in Cartridge Staples, Includes Limited 2-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.