Shop All Staplers
Swingline
Electric Stapler, 30 Sheet, 1/4-3/4 Throat
Mfr # S7069001E
Zoro # G0539034
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Throat Depth 1/4 to 3/4 in
- Color Gray
- Length 10 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1/4 to 3/4 in |
Length | 10 in |
Width | 4 1/4 in |
Cord Length | 6 ft |
Height | 6 3/4 in |
Details
Item | Electric Stapler |
Sheet Capacity | 30 |
Color | Gray |
Loading | Top |
Voltage | 120 V |
Staple Capacity | 5,000 |
Features | Durable Compact Design, High-Performance Stapling Engine, Suction-Cup Feet for Stability |
For Use With | 1/4 in Cartridge Staples |
Includes | Staples, Limited 2-Year Warranty |
Material | Metal/Plastic |
Description
Electric Stapler, Sheet Capacity 30, Throat Depth 1/4 to 3/4 in, Color Gray, Length 10 in, Width 4 1/4 in, Height 6 3/4 in, Staple Capacity 5,000, Voltage 120 V, Cord Length 6 ft, Material Metal/Plastic, Features Durable Compact Design, High-Performance Stapling Engine, Suction-Cup Feet for Stability, Top Loading, For Use With 1/4 in Cartridge Staples, Includes Staples, Limited 2-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAGNET SOURCE Magnet Push Pins 10Pc (08013)
- ECONOMY 7.5in Economy Lister Bandage Scissors (11-159)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- SWINGLINE Compact Grip Stapler, 20 Sheet (S7073041S)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- SWINGLINE Full Strip Stapler, Blue (S7064506)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- SWINGLINE Quick Touch Stapler, Black, Silver (S7064580)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT4)
- Swingline Staplers